Kmc
Cable Clamp, 3/8" dia., 5/8" W, PK1000
- Zoro #: G6243163
- Mfr #: CDV0611Z1
Hover or click to zoom Tap to zoom
Key Features
- Clamp Material: Galvanized Steel
- Cable Clamping Dia.: 3/8 in
- Clamp Thickness: 0.032 in
- Clamp Band Width: 5/8 in
- Clamp Color: Gray
- Clamp Finish: Hot Dipped Galvanized
- Mounting Hole Dia.: 0.3438 in
- Type: Cushioned
$447.99
Pk of 1000, $0.45/ea
Subtotal: $447.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK10 CFV0409Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 CFV0509Z1
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 CFV1309Z1
- KMC Cable Clamp, 3" dia., 1/2" W, PK10 COL3009SS
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 COL3409Z1
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 COL1609AL
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK500 COL1809SS
- KMC Cable Clamp, 1-1/16" dia., 5/8" W, PK500 COV1811Z1
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK2500 CFV0609Z1
- TY-RAP Cable Clip, Locking, Gray, PK25 GL500RT
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 SD-CAB10/20
- Kmc Cable Clamps & Clips