Kmc
Cable Clamp, 5/16" dia., 5/8" W, PK1000
- Zoro #: G6310372
- Mfr #: CO0511Z1
Hover or click to zoom Tap to zoom
Key Features
- Clamp Material: Galvanized Steel
- Cable Clamping Dia.: 5/16 in
- Clamp Thickness: 0.032 in
- Clamp Band Width: 5/8 in
- Clamp Color: Gray
- Clamp Finish: Hot Dipped Galvanized
- Package Quantity: 1000
- Mounting Hole Dia.: 0.3438 in
$143.99
Pk of 1000, $0.14/ea
Subtotal: $143.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 COL3409Z1
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 COV0711Z1
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 CFV1309Z1
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 CW0607Z1
- KMC Cable Clamp, 1-1/8" dia., 3/4" W, PK25 COL1813Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 CH0407Z1
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK10 CJ0511Z1
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK10 COV4109Z1
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK2500 CJ0511Z1
- DEL CITY DIV OF ACTUANT Del City 201609 Stainless Steel Loom Clamp, 1/2" Width, 1" Diameter, 10 per package 201609
- PANDUIT Flat Cable Holder, Adh., 2" (50.8mm)W Ca FCH2-A-T14
- Kmc Cable Clamps & Clips