Kmc
Cable Clamp, 5/8" dia., 1" W, PK10
- Zoro #: G6282530
- Mfr #: COV1117Z1
Hover or click to zoom Tap to zoom
Key Features
- Clamp Material: Galvanized Steel
- Cable Clamping Dia.: 5/8 in
- Clamp Thickness: 0.048 in
- Clamp Band Width: 1 in
- Clamp Color: Gray
- Clamp Finish: Hot Dipped Galvanized
- Mounting Hole Dia.: 0.5313 in
- Coating Material: Vinyl Plastisol
$8.05
Pk of 10, $0.81/ea
Subtotal: $8.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 COV0711Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 CO0409Z1
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 COV2209Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 CFV0509Z1
- KMC Cable Clamp, 7/8" dia., 1/2" W, PK10 CFV1509Z1
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 COL4009Z1
- KMC Cable Clamp, 3/4" dia., 1" W, PK10 CDV1217Z1
- KMC Cable Clamp, 1/2" dia., 1" W, PK10 COV0917Z1
- KMC Cable Clamp, 2-3/4" dia., 1/2" W, PK5 COV4509Z1
- PANDUIT Fiber Saddle, Vertical, 1.06" Bundle, White (100 Pack), 100PK VWS106-C
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE 511M3
- Kmc Cable Clamps & Clips