Kmc

Cable Clamp, 7/8" dia., 5/8" W, PK300

Kmc Cable Clamp, 7/8" dia., 5/8" W, PK300 CDV1411Z1
Hover or click to zoom Tap to zoom
  • Item: Cable Clamp
  • Clamp Material: Galvanized Steel
  • Cable Clamping Dia.: 7/8 in
  • Clamp Thickness: 0.06 in
  • Clamp Band Width: 5/8 in
  • Clamp Color: Gray
  • Clamp Finish: Hot Dipped Galvanized
  • Package Quantity: 300
See full product details
$192.04
pkg. of 300 ($0.64/ea)

Subtotal: $192.04

Kmc #CDV1411Z1 Specifications

  • Item: Cable Clamp
  • Clamp Material: Galvanized Steel
  • Cable Clamping Dia.: 7/8 in
  • Clamp Thickness: 0.06 in
  • Clamp Band Width: 5/8 in
  • Clamp Color: Gray
  • Clamp Finish: Hot Dipped Galvanized
  • Package Quantity: 300
  • Mounting Hole Dia.: 0.3438 in
  • Liner Color: Black
  • Coating Material: Vinyl Plastisol
  • Temp. Range (F): -30 to +180
  • Cushion Type: Vinyl
  • Type: Cushioned
  • Country of Origin (subject to change): United States

Description

Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 7/8 in, Mounting Hole Dia. 0.3438 in, Clamp Thickness 0.06 in, Clamp Band Width 5/8 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 300

Reviews of Kmc #CDV1411Z1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.