Kmc
Clamp, Cushioned, EPDM, Dia 1 In, PK25
- Mfr # COL1609AL
- Zoro # G2774931
$30.39
Subtotal: $30.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 CJV1309Z1
- KMC Cable Clamp, 3/16 " dia., 1/2" W, PK50 CHV0409Z1
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 CFV0909Z1
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 CFV1709Z1
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole COL0609AL
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK10 CFV0709Z1
- KMC Cable Clamp, 1-1/4" dia., 1/2" W, PK500 COL2009SS
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK1000 COL0709Z1
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK1000 COL0409Z1
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK10 504421-010
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 CCS19-S8-C
- Kmc Cable Clamps & Clips