PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Clamp, Cushioned, EPDM, Dia 3/16 In, PK50

KMC| Zoro #: G1920335| Mfr #: COL0309AL

$15.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: AluminumClamping Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920335 Mfr #: COL0309AL
Color: BlackMaterial: Aluminum
Clamping Dia.: 3/16"Thickness: 1/32"
Temp. Range (F): -65 F to +250Cushion Type: Rubber EPDM
Mounting Hole Dia.: 9/32"Item: Clamp
Finish: Aluminum 5052Width: 1/2"
Type: Loop Strap with CushionPackage Quantity: 50
Coating Material: EPDM RubberCountry of Origin (subject to change): United States

Description

Clamp, Cushioned Cable Clamp, Loop Strap with Cushion, Aluminum, Cable Clamping Dia. 3/16 In., Mounting Hole Dia. 9/32 In., Clamp Thickness 0.031 In., Clamp Band Width 1/2 In., Black, Rubber EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -65 F to +250, EPDM Rubber Coating Material, Package Quantity 50

Reviews