DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Clamp, Cushioned, EPDM, Dia 3/8 In, PK50

KMC| Zoro #: G1110112| Mfr #: COL0609AL

$35.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Color: Black
Type: Loop Strap with Cushion
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110112 Mfr #: COL0609AL
Package Quantity: 50Color: Black
Type: Loop Strap with CushionThickness: 1/32"
Cushion Type: Rubber EPDMWidth: 1/2"
Material: AluminumCoating Material: EPDM Rubber
Finish: Aluminum 5052Clamping Dia.: 3/8"
Temp. Range (F): -65 F to +250Item: Clamp
Mounting Hole Dia.: 9/32"Country of Origin (subject to change): United States

Description

Clamp, Clamp, Loop Strap, Aluminum, Clamping Dia. 3/8 In., Mounting Hole Dia. 9/32 In., Thickness 1/32 In., Width 1/2 In., Rubber EPDM Cushion Type, Black, Aluminum 5052 Finish, Temp. Range (F) -65 F to +250, EPDM Rubber Coating Material, Package Quantity 50

Reviews