Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole
  • Zoro #: G0259883
  • Mfr #: COL0509AL
$32.77 ($0.66/unit)
  • Width: 1/2"
  • Clamp Thickness: 0.032"
  • Mounting Hole Dia.: 9/32"
See full product details
Orders over $50 ship free.

Kmc #COL0509AL Specifications

  • Zoro #: G0259883
  • Mfr #: COL0509AL
Width: 1/2" Clamp Thickness: 0.032"
Mounting Hole Dia.: 9/32" Item: Clamp
Clamp Material: Aluminum Clamp Finish: Natural
Clamp Band Width: 1/2" Finish: Aluminum 5052
Color: Black Type: Loop Strap with Cushion
Coating Material: EPDM Rubber Package Quantity: 50
Cushion Type: Rubber EPDM Material: Aluminum
Thickness: 1/32" Temp. Range (F): -65 F to +250
Clamp Color: Black Clamping Dia.: 5/16"
Cable Clamping Dia.: 5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clamp, Cushioned Cable Clamp, Loop Strap with Cushion, Aluminum, Cable Clamping Dia. 5/16 In., Mounting Hole Dia. 9/32 In., Clamp Thickness 0.031 In., Clamp Band Width 1/2 In., Black, Rubber EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -65 F to +250, EPDM Rubber Coating Material, Package Quantity 50

Reviews of Kmc #COL0509AL