Kmc
Clamp, Cushioned, EPDM, Dia 5/8 In, PK25
- Mfr # COL1009AL
- Zoro # G2400623
$19.45
Subtotal: $19.45
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KMC Cable Clamp, 3/4" dia., 1" W, PK10 COV1317Z1
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 COV0813Z1
- KMC Cable Clamp, 4" dia., 1" W, PK5 COV6517Z1
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole COL0509AL
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 COV0809Z1
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 CFV1109Z1
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK250 COL3409Z1
- KMC Cable Clamp, 1-1/16" dia., 5/8" W, PK500 COV1811Z1
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 CO0511Z1
- X1 TOOLS 1/2" White Nylon Cable Clamp (120 Clamps), 120PK X1E-CON-CLA-CAB-2500x120
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK 72546
- Kmc Cable Clamps & Clips