HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fan Power and Electric Reheat

KMC CONTROLS| Zoro #: G2003057| Mfr #: KIT-1002

$485.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application
Application: Fan Power and Electric Reheat
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003057 Mfr #: KIT-1002
Features: Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated ApplicationApplication: Fan Power and Electric Reheat
Type: PneumaticItem: VAV Control Kit
For Use With: Pneumatic VAV BoxIncludes: 2-Pipe Room Thermostat, Direct Acting, with Scale Plate Options. Damper Actuator (5 to 10 psi spring range) with Metal Body, 3 Pneumatic- Electric Relays, SPDT, Thermostat Universal Upgrade Kit, Tube Assemblies, 8" with Eyelets and Adapters, Screwdriver, Flat Blade, and Hex Ends
Country of Origin (subject to change): United States

Description

VAV Control Kit, Pneumatic, Application Fan Power and Electric Reheat, Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application, For Use With Pneumatic VAV Box

Reviews