Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

28 1/4 in x 48 in x 24 in Jobsite Box

  • Zoro #: G4298463
  • Mfr #: 4824
Knaack 28 1/4 in x 48 in x 24 in Jobsite Box 4824
Knaack 28 1/4 in x 48 in x 24 in Jobsite Box 4824
Knaack 28 1/4 in x 48 in x 24 in Jobsite Box 4824
$579.70
  • Promotion Restriction: Not eligible for promotion
  • Features: Electrical Pass-Through Grommet for Weatherproof Power Cord Access, Reinforced Lock Housing, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish, Abrasion, and Scratch Resistance, Steel Skids, Fully Arc-Welded Seams
  • Width: 48 in
See full product details
This item ships free.

Knaack #4824 Specifications

  • Zoro #: G4298463
  • Mfr #: 4824
Promotion Restriction: Not eligible for promotion Features: Electrical Pass-Through Grommet for Weatherproof Power Cord Access, Reinforced Lock Housing, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish, Abrasion, and Scratch Resistance, Steel Skids, Fully Arc-Welded Seams
Width: 48 in Includes: (1) Recessed Lid Handle, (2) Recessed Side Handle
Material: Steel Lid Type: Hinged
Number of Doors: 0 Locking System: (1) 3-Point, (1) Recessed Lock Housing
Color: Tan Use With Caster No.: Mfr. No. 695, 495
Padlock Shackle Max. Dia.: 3/8 in Item: Jobsite Box
Jobsite Box Color Family: Tan Storage Capacity: 16.0 cu ft
Tool Storage Type Included: Jobsite Box Handle Type: (1) Recessed Lid, (2) Recessed Side
Nominal Outside Depth: 24 in Number of Drawers: 0
Depth: 24 in Number of Shelves: 0
Casters Included: No Height: 28 1/4 in
Jobsite Box Product Grouping: Jobsite Chest Gauge: 16
Nominal Outside Width: 48 in Nominal Outside Height: 23 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobsite Box Product Grouping Jobsite Boxes, Item Jobsite Box, Nominal Outside Width 48 in, Nominal Outside Depth 24 in, Nominal Outside Height 23 in, Storage Capacity 16.0 cu ft, Jobsite Box Color Family Brown, Locking System (1) 3-Point, (1) Recessed Lock Housing, Padlock Shackle Max. Dia. 3/8 in, Number of Shelves 0, Number of Drawers 0, Handle Type (1) Recessed Lid, (2) Recessed Side, Width 48 in, Depth 24 in, Height 28 1/4 in, Color Tan, Lid Type Hinged, Number of Doors 0, Material Steel

Reviews of Knaack #4824