Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29 in x 48 in x 30 in Jobsite Box

  • Zoro #: G4313836
  • Mfr #: 4830
Knaack 29 in x 48 in x 30 in Jobsite Box 4830
Knaack 29 in x 48 in x 30 in Jobsite Box 4830
Knaack 29 in x 48 in x 30 in Jobsite Box 4830
$717.85
  • Promotion Restriction: Not eligible for promotion
  • Padlock Shackle Max. Dia.: 3/8 in
  • Number of Drawers: 0
See full product details
This item ships free.

Knaack #4830 Specifications

  • Zoro #: G4313836
  • Mfr #: 4830
Promotion Restriction: Not eligible for promotion Padlock Shackle Max. Dia.: 3/8 in
Number of Drawers: 0 Storage Capacity: 25.2 cu ft
Height: 29 in Locking System: (1) 3-Point, (1) Recessed Lock Housing
Jobsite Box Product Grouping: Jobsite Chest Includes: (1) Recessed Lid Handle, (2) Recessed Side Handle
Nominal Outside Height: 29 in Use With Caster No.: Mfr. No. 695, 495
Nominal Outside Width: 48 in Number of Shelves: 0
Casters Included: No Gauge: 16
Lid Type: Hinged Material: Steel
Handle Type: (1) Recessed Lid, (2) Recessed Side Color: Tan
Depth: 30 in Nominal Outside Depth: 30 in
Tool Storage Type Included: Jobsite Box Number of Doors: 0
Features: Electrical Pass-Through Grommet for Weatherproof Power Cord Access, Reinforced Lock Housing, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish, Abrasion, and Scratch Resistance, Steel Skids, Fully Arc-Welded Seams Jobsite Box Color Family: Tan
Width: 48 in Item: Jobsite Box
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobsite Box Product Grouping Jobsite Boxes, Item Jobsite Box, Nominal Outside Width 48 in, Nominal Outside Depth 30 in, Nominal Outside Height 29 in, Storage Capacity 25.2 cu ft, Jobsite Box Color Family Brown, Locking System (1) 3-Point, (1) Recessed Lock Housing, Padlock Shackle Max. Dia. 3/8 in, Number of Shelves 0, Number of Drawers 0, Handle Type (1) Recessed Lid, (2) Recessed Side, Width 48 in, Depth 30 in, Height 29 in, Color Tan, Lid Type Hinged, Number of Doors 0, Material Steel

Reviews of Knaack #4830