Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

35 in x 48 in x 30 in Jobsite Box

  • Zoro #: G7506511
  • Mfr #: 4830-D
Knaack 35 in x 48 in x 30 in Jobsite Box 4830-D
Knaack 35 in x 48 in x 30 in Jobsite Box 4830-D
Knaack 35 in x 48 in x 30 in Jobsite Box 4830-D
Knaack 35 in x 48 in x 30 in Jobsite Box 4830-D
$925.48
  • Promotion Restriction: Not eligible for promotion
  • Width: 48 in
  • Gauge: 16
See full product details
This item ships free.

Knaack #4830-D Specifications

  • Zoro #: G7506511
  • Mfr #: 4830-D
Promotion Restriction: Not eligible for promotion Width: 48 in
Gauge: 16 Jobsite Box Product Grouping: Jobsite Chest
Nominal Outside Height: 35 in Jobsite Box Color Family: Tan
Material: Steel Features: Independent Locking System, Raised Chest Floor, 3 Sided Easy Grip Lid, Heavy-Duty Design
Use With Caster No.: Mfr. No. 695 Nominal Outside Width: 48 in
Configuration: 4-Way Skids Tool Storage Type Included: Jobsite Box
Height: 35 in Number of Drawers: 1
Nominal Outside Depth: 30 in Color: Tan
Number of Doors: 2 Number of Shelves: 0
Padlock Shackle Max. Dia.: 3/8 in Casters Included: No
Depth: 30 in Locking System: (1) 3-Point, (1) Recessed Lock Housing
Lid Type: Anti-Slam Item: Jobsite Box
Handle Type: Ergonomic Storage Capacity: 20.5 cu ft
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobsite Box Product Grouping Jobsite Boxes, Item Jobsite Box, Nominal Outside Width 48 in, Nominal Outside Depth 30 in, Nominal Outside Height 35 in, Storage Capacity 20.5 cu ft, Jobsite Box Color Family Brown, Locking System (2) Recessed Lock Housing, Padlock Shackle Max. Dia. 3/8 in, Number of Shelves 0, Number of Drawers 1, Handle Type Ergonomic, Width 48 in, Depth 30 in, Height 35 in, Color Tan, Lid Type Anti-Slam, Number of Doors 2, Material Steel, Gauge 16, Casters Included No

Reviews of Knaack #4830-D