Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

49 in x 60 in x 30 in Jobsite Piano Box

  • Zoro #: G9490573
  • Mfr #: 89-D
Knaack 49 in x 60 in x 30 in Jobsite Piano Box 89-D
Knaack 49 in x 60 in x 30 in Jobsite Piano Box 89-D
Knaack 49 in x 60 in x 30 in Jobsite Piano Box 89-D
Knaack 49 in x 60 in x 30 in Jobsite Piano Box 89-D
$1,566.81
  • Promotion Restriction: Not eligible for promotion
  • Width: 60 in
  • Jobsite Box Product Grouping: Jobsite Piano Box
See full product details
This item ships free.

Knaack #89-D Specifications

  • Zoro #: G9490573
  • Mfr #: 89-D
Promotion Restriction: Not eligible for promotion Width: 60 in
Jobsite Box Product Grouping: Jobsite Piano Box Handle Type: Folding Metal Crank Handle and Soft Grip Holding Handle
Tool Storage Type Included: Jobsite Box Casters Included: No
Jobsite Box Color Family: Tan Number of Doors: 3
Height: 49 in Lid Type: Folding
Nominal Outside Depth: 30 in Color: Tan
Locking System: 3-Point Number of Shelves: 4
Nominal Outside Height: 49 in Padlock Shackle Max. Dia.: 1/2 in
Use With Caster No.: Mfr. No. 695 Gauge: 16
Number of Drawers: 2 Material: Steel
Includes: Caster Ready 4-Way Skids, Side Handles Nominal Outside Width: 60 in
Depth: 30 in Item: Jobsite Piano Box
Features: Independent Secure Locking Drawers, Raised Chest Floor, Gas Strut Lid, Locking Cabinet Inside Chest, Watchman IV Locking System, Caster Ready 4-Way Skids Configuration: Recessed Lock Housing
Storage Capacity: 43.8 cu ft Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobsite Box Product Grouping Jobsite Piano Boxes, Item Jobsite Piano Box, Nominal Outside Width 60 in, Nominal Outside Depth 30 in, Nominal Outside Height 49 in, Storage Capacity 43.8 cu ft, Jobsite Box Color Family Brown, Locking System 3-Point, Padlock Shackle Max. Dia. 1/2 in, Number of Shelves 4, Number of Drawers 2, Handle Type Recessed Side, Width 60 in, Depth 30 in, Height 49 in, Color Tan, Lid Type Folding, Number of Doors 3, Material Steel, Gauge 16, Casters Included No

Reviews of Knaack #89-D