Shop Alternate Products
This Product is Discontinued
Knaack
49 in x 60 in x Piano-Style Jobsite Box (Discontinued)
Mfr # 89-H
Zoro # G8040798
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Jobsite Box Color Family Tan
- Jobsite Box Product Grouping Jobsite Piano Box
- Locking System Padlockable, Recessed
Customers Also Purchased
- Brand Knaack
-
MFR #
89-H
-
Zoro #
G8040798
- UPC # 783965048934
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 30 in |
Nominal Outside Height | 49 in |
Nominal Outside Width | 60 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Depth | 30 in |
Height | 49 in |
Overall Width | 60 in |
Overall Height | 49 in |
Overall Depth | 30 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height with Lid Open | 78 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Jobsite Box Color Family | Tan |
Jobsite Box Product Grouping | Jobsite Piano Box |
Locking System | Padlockable, Recessed |
Number of Drawers | 0 |
Number of Shelves | 1 |
Gauge | 16 |
Use With Caster No. | Mfr. No. 695 |
Configuration | (1) Shelf with Locking Door, (2) Gas Struts, (3) Recessed Handles |
Number of Doors | 0 |
Storage Capacity | 43.8 cu ft |
Includes | Electrical Grommet |
Tool Storage Type Included | Jobsite Box |
Features | Heavy-Duty Piano Box Hinges Offer Unbeatable Steel Storage Box Protection; Heavy-Duty; Recessed Side Handles Allow for Enhanced Metal Storage Box Mobility and Transport Protection; Powder-Coat Finish for Superior Durability and Corrosion Resistance |
Handle Type | Recessed Side |
Item | Piano-Style Jobsite Box |
Lid Type | Folding |
Color | Tan |
Casters Included | No |
Series | Storagemaster |
Body Finish | Gloss |
Body Gauge | 16 ga |
Compatible Caster Manufacturer Model No. | 695 |
Total Storage Capacity | 43.8 cu ft |
Jobsite Storage Type | Piano-Style Jobsite Box |
Includes Casters | No |
Lid Style | Folding |
Description
Piano-Style Jobsite Box, Body Finish Gloss, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Features Heavy-Duty Piano Box Hinges Offer Unbeatable Steel Storage Box Protection; Heavy-Duty; Recessed Side Handles Allow for Enhanced Metal Storage Box Mobility and Transport Protection; Powder-Coat Finish for Superior Durability and Corrosion Resistance, Handle Type Recessed Side, Includes Electrical Grommet, Includes Casters No, Jobsite Storage Type Piano-Style Jobsite Box