customer-service Help
Knaack

Gas Spring Set, 17 in. W, Steel, Black, PK2

Knaack Gas Spring Set, 17 in. W, Steel, Black, PK2 977-2PK
Hover or click to zoom Tap to zoom
$141.23
pkg. of 2 ($70.62/ea)
  • Promotion Restriction: Not eligible for promotion
  • Item: Gas Spring Set
  • Height (In.): 1/2 in
See full product details
This item ships free.

Total: $141.23

Knaack #977-2PK Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Gas Spring Set
  • Height (In.): 1/2 in
  • Width (In.): 17 in
  • Material: Steel
  • Color: Black
  • Features: Paintable Springs to Match Storage Chest
  • For Use With: Field Station, Jobsite Piano Box
  • Compatible with Grainger Part Number: 13R512, 13R517, 13R520, 13R522, 14V855
  • Compatible with Manufacturer Model No.: 1000, 119, 89, 90, 91
  • Overall Height: 1/2 in
  • Overall Width: 17 in
  • Accessory Type: Gas Spring Set
  • Product Type: Gas Spring Set
  • Country of Origin (subject to change): United States

Description

This Knack 977-2PK Gas Spring Set is a perfect fit for your tool storage accessories. These durable steel springs will keep your tools safe and secure, no matter where you store them. The gas spring set has a paintable finish that matches the color of your storage chest. It comes in black to blend with any décor or environment. This 17 in. W x 1/2 in. H x 17 in. L kit can be used on many different types of storage chests from brands like Knaack, Gladiator and Husky among others, as well as on certain models from Grainger and manufacturer models from Sears Craftsman, Ridgid and Black & Decker to name a few. The Knack 977-2PK Gas Spring Set will give you peace of mind knowing that your tools are safe and secure inside their storage chests.

Reviews of Knaack #977-2PK