Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Jobmaster® Jobsite Tool Box/Cabinet, 60"H x 60"W x 30"D, Tan

  • Zoro #: G3925196
  • Mfr #: 139

$1,776.42

Details
  • Number of Shelves: 6
  • Features: Door Opening Foot Latch, Deep Door Design, Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids, Fully Arc-Welded Seams
  • Handle Type: (2) Recessed Lid, (2) Recessed Side
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Knaack #139 Specifications

  • Zoro #: G3925196
  • Mfr #: 139
Number of Shelves: 6 Features: Door Opening Foot Latch, Deep Door Design, Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids, Fully Arc-Welded Seams
Handle Type: (2) Recessed Lid, (2) Recessed Side Includes: (2) Recessed Lid Handle, (2) Recessed Side Handle
Depth: 30" Width: 30"
Height: 60" Storage Capacity: 59.4 cu. ft.
Tool Storage Type Included: Jobsite Box Casters Included: No
Number of Doors: 2 Jobsite Box Color Family: Tan
Jobsite Box Product Grouping: Jobsite Cabinet Material: Steel
Item: Jobsite Storage Cabinet Color: Tan
Number of Drawers: 0 Locking System: (1) 3-Point, (1) Recessed Lock Housing
Use With Caster No.: Mfr. No. 695, 495 Configuration: (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
Padlock Shackle Max. Dia.: 3/8" Gauge: 16
Country of Origin (subject to change): United States

Description

Some of these jobsite boxes feature an electrical pass-through grommet made for weatherproof powercord access. Here are some important details for Knaack Jobsite Storage Cabinet. Width: 60", Material: Steel, Color: Tan.

Reviews of Knaack #139