Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Storagemaster® Jobsite Piano Tool Box, 46"H x 60"W x 30"D, Tan

  • Zoro #: G4298156
  • Mfr #: 89

$1,092.76

Details
  • Width: 60"
  • Color: Tan
  • Configuration: (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Knaack #89 Specifications

  • Zoro #: G4298156
  • Mfr #: 89
Width: 60" Color: Tan
Configuration: (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves Storage Capacity: 47.8 cu. ft.
Number of Drawers: 0 Jobsite Box Product Grouping: Jobsite Piano Box
Jobsite Box Color Family: Tan Includes: (1) Recessed Lid Handle, (2) Recessed Side Handle
Number of Shelves: 2 Casters Included: No
Handle Type: (1) Recessed Lid, (2) Recessed Side Material: Steel
Gauge: 16 Locking System: (1) 3-Point, (1) Recessed Lock Housing
Depth: 30" Item: Jobsite Piano Box
Lid Type: Hinged Features: Electrical Pass-Through Grommet for Weatherproof Power Cord Access, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids, Fully Arc-Welded Seams
Number of Doors: 0 Tool Storage Type Included: Jobsite Box
Padlock Shackle Max. Dia.: 3/8" Use With Caster No.: Mfr. No. 695, 495
Height: 46" Country of Origin (subject to change): United States

Description

Jobsite boxes can be great equipment, tool and gadget holders for construction workers, contractors, movers and more. Take a look at the features for Knaack Jobsite Piano Box. Width: 60", Material: Steel, Color: Tan.

Reviews of Knaack #89