Shop Alternate Products
This Product is Discontinued
Knape & Vogt
Shelf Bracket, Steel, 500 lb. (Discontinued)
Mfr # RP-0042-BWT
Zoro # G3918752
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Color White
- Size (In.) 12 in
- Length (In.) 10-7/8 in