Glue Inserts, PK4

KNESS| Zoro #: G1014054| Mfr #: 106-0-013

$4.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014054 Mfr #: 106-0-013
Overall Width: 5"Trap Style: Bait Board
Overall Length: 7-5/8"Material: Paper with Tacky Polymeric Coating
Disposable: YesItem: Glue Inserts
Used For: RodentsCountry of Origin (subject to change): United States

Product Description

Glue Inserts, Disposable Yes, Used For Rodents, Trap Style Bait Board, Overall Length 7-5/8 In., Overall Width 5 In., Material Paper with Tacky Polymeric Coating, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.