LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Mouse Trap, 4 In. L, 3 In. W, 1-3.4 In. H

KNESS| Zoro #: G2050456| Mfr #: 102-0-007

$4.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2050456 Mfr #: 102-0-007
Used For: Indoor and OutdoorDisposable: No
Item: Mouse TrapOverall Length: 4"
Overall Width: 1-7/8"Overall Height: 1-7/8"
Capacity: (1) MouseMaterial: Steel and ABS Plastic
Trap Style: SnapCountry of Origin (subject to change): United States

Product Description

Mouse Trap, Disposable No, Used For Indoor and Outdoor, Trap Style Snap, Overall Length 4 In., Overall Width 1-7/8 In., Overall Height 1-7/8 In., Material Steel and ABS Plastic, Capacity (1) Mouse

Product Reviews

Save 15%. Sign up for Z-mail.