Mouse Trap, 9-1/4 in. L, 7-3/8 in. W

KNESS| Zoro #: G0673897| Mfr #: 106-0-004

$12.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673897 Mfr #: 106-0-004
Used For: Indoor and OutdoorDisposable: No
Item: Mouse TrapOverall Length: 9-1/4"
Overall Width: 7-3/8"Overall Height: 2-7/8"
Capacity: (15) MiceMaterial: polystyrene
Trap Style: Bait BoxCountry of Origin (subject to change): United States

Product Description

Mouse Trap, Disposable No, Used For Indoor and Outdoor, Trap Style Bait Box, Overall Length 9-1/4 In., Overall Width 7-3/8 In., Overall Height 2-7/8 In., Material Polystyrene, Capacity (15) Mice
Save 15%. Sign up for Z-mail.