Knipex
10" Grip Pliers, Nickel Plated
- Zoro #: G0533900
- Mfr #: 41 04 250
Tap to zoom
Hover or click to zoom
$25.23
- Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, Adjustment Screw and Release Lever, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 57/64 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.23
Knipex #41 04 250 Specifications
- Zoro #: G0533900
- Mfr #: 41 04 250
- Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, Adjustment Screw and Release Lever, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 57/64 in
- Jaw Width: 2 1/4 in
- Material: Chrome Vanadium Electric Steel, Forged, Rolled Steel
- Overall Length: 10 in
- Finish: Bright Zinc Plated
- Jaw Capacity: 0 in to 2-1/4 in
- Jaw Release Lever: One Hand Operation
- Jaw Thickness: 29/64 in
- Nonsparking: No
- Plier Item: Grip Pliers
- Plier Jaw Style: Double Prism
- Screw Mechanism: Locking Adjusting
- Tether Capable: Not Tether Capable
- Wire Cutter: No
- Plier Product Group: Pliers
- Item: Locking Plier
- Length: 10"
- Tether Style: Not Tether Capable
- Application: Hold Round, Profile & Flat Materials
- Adjustment Mechanism: Adjusting Screw
- Grip Style: Plain
- Plier Material: Steel
- Non-Sparking: No
- Weight: 1.14 lb
- Handle Style: Standard
- Tether Ready: No
- Handle Opening Type: Lever
- Plier Type: Locking Pliers
- Steel Type: Chrome Vanadium Electrical Steel; High Strength Rolled Steel
- Country of Origin (subject to change): Germany
Description
The KNIPEX 41 04 250 10" Grip Pliers are designed to give you a firm grip on whatever you are working with. The double prism jaws open up to 2 1/4 in. and can handle gripping objects between 0 in and 2-1/4 in. This pair of pliers is made of chrome vanadium electric steel, which makes it strong and durable. It has a bright zinc plated finish that helps protect against corrosion. With one hand operation, the jaw release lever makes it easy to use this locking plier. The tool is 10 in long overall, with an jaw length of 1 57/64 in and jaw width of 2 1/4 in respectively. You will love the way this KNIPEX Locking Plier gives you the power to work with whatever comes your way.
Reviews of Knipex #41 04 250
Explore more
- KNIPEX External Precision Snap Ring Pliers, 60mm 4931A2
- KNIPEX 7-1/4" Universal Grip Pliers, Nickel Plated 40 04 180
- KNIPEX WTR PUMP PLIERS RD 10""L 8701250SBA
- KNIPEX Cobra Plier Set, 7", 10", 12", 3 pcs. 002006S1
- KNIPEX Pliers, Angled, 0.071in Dia, 6-3/4in. L 46 23 A21
- KNIPEX Cobra Pliers QuickSet Style-1,000V Insltd 8726250
- IRWIN VISE-GRIP IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. VSG-24R
- Knipex Pliers