Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2" Drive, 3/4" 12 pt SAE Socket, 12

  • Zoro #: G7573176
  • Mfr #: 98 47 3/4
Tap to zoom
Hover or click to zoom
$27.79 /ea

Order in multiples of 6

  • Drive Size: 1/2 in
  • Socket Type: Double Hex
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Knipex #98 47 3/4 Specifications

  • Zoro #: G7573176
  • Mfr #: 98 47 3/4
  • Drive Size: 1/2 in
  • Socket Type: Double Hex
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2 11/64 in
  • Material: Chrome Vanadium
  • Size: 3/4"
  • Finish: Chrome
  • Output Type: 12 pt
  • Drive Type: Square
  • Standards: IEC 60900, DIN EN 60942
  • Item: Double Hex Socket
  • Features: Insulated
  • Socket Sizes: 3/4 in
  • Tether Capable: Tether Capable
  • Socket Depth: Standard
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 ", Standards IEC 60900, D" EN 60942

Reviews of Knipex #98 47 3/4