Knipex
12" Grip Pliers, Nickel Plated
- Zoro #: G0533891
- Mfr #: 41 04 300
Tap to zoom
Hover or click to zoom
$46.19
- Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, Adjustment Screw and Release Lever, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 2 23/64 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.19
Knipex #41 04 300 Specifications
- Zoro #: G0533891
- Mfr #: 41 04 300
- Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, Adjustment Screw and Release Lever, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 2 23/64 in
- Jaw Width: 2 39/64 in
- Material: Chrome Vanadium Electric Steel, Forged, Rolled Steel
- Overall Length: 12 in
- Finish: Bright Zinc Plated
- Jaw Capacity: 0 in to 2-1/4 in
- Jaw Release Lever: One Hand Operation
- Jaw Thickness: 9/16 in
- Nonsparking: No
- Plier Item: Grip Pliers
- Plier Jaw Style: Double Prism
- Screw Mechanism: Locking Adjusting
- Tether Capable: Not Tether Capable
- Wire Cutter: No
- Length: 12"
- Item: Locking Plier
- Plier Product Group: Pliers
- Tether Style: Not Tether Capable
- Tether Ready: No
- Plier Type: Locking Pliers
- Weight: 2.035 lb
- Handle Opening Type: Lever
- Handle Style: Standard
- Adjustment Mechanism: Adjusting Screw
- Application: Hold Round, Profile & Flat Materials
- Steel Type: Chrome Vanadium Electrical Steel; High Strength Rolled Steel
- Plier Material: Steel
- Non-Sparking: No
- Grip Style: Plain
- Country of Origin (subject to change): Germany
Description
This KNIPEX 41 04 300 12" Grip Pliers is the ideal tool for gripping objects securely. Made of chrome vanadium electric steel, this plier has a forged and rolled steel construction. It features jaws that can open up to 2-1/4 in., with jaw length and width of 2 23/64 in. and 2 39/64 in. respectively. The bright zinc plated finish makes it resistant to corrosion, while the one hand operation allows you to quickly release your grip on objects by pressing down on the lever located on the handle. This grip plier also has an overall length of 12 in., with jaw style being double prism. The KNIPEX Grip Pliers are designed for securing work pieces without marring or damaging them.
Reviews of Knipex #41 04 300
Explore more
- KNIPEX Pliers, Straight, 0.051in Dia, 5-1/2in. L 44 13 J1
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg 46 11 A3 SBA
- KNIPEX Pliers, Angled, 0.047in Dia, 5-1/4in. L 44 23 J11
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg 44 31 J32 SBA
- KNIPEX External Precision Snap Ring Pliers, 10mm 4931A0
- KNIPEX Intrnl/Extrnl Rtnng Ring Pliers Set, 4pc. 001953US
- TRIPLETT Extended Reach Locking Pliers TT-200
- Knipex Pliers