Knipex
5 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip
Mfr # 86 03 125
Zoro # G9040114
$57.85
7% off
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style Straight Jaw
- Features Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
- Material Chrome Vanadium Electric Steel
- Finish Chrome Plated
- Jaw Width 5/8 in
Explore More Products
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip 86 03 400
- KNIPEX 12 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip 88 02 300 T BKA
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring 85 51 180 A
- KNIPEX Pliers Wrenches, 10" Pliers Wrench 86 05 250 SBA
- KNIPEX 10 in Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip 87 41 250 SBA
- KNIPEX 12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip 87 02 300 T BKA
- KNIPEX 16 Alligator XL Water Pump 88 01 400 KX8801400
- KNIPEX KNIPEX Alligator 12in V-Jaw Tongue & Groove Plier 88 01 300 SBA
- KNIPEX Knipex Cobra Water Pump Plier W/ Polished Head & Plastic Coated Handle, 6inL 87 01 150
- MILWAUKEE TOOL 10" Comfort Grip Hex-Jaw Pliers 48-22-6210
- CHANNELLOCK 8 in Straight Jaw Tongue and Groove Plier, Serrated 428
- Knipex Tongue & Groove Pliers