Knipex
7 1/4 in Crimper 28 to 13 AWG
- Zoro #: G6601007
- Mfr #: 97 52 64
Tap to zoom
Hover or click to zoom
$635.89
- Capacity: 28 to 13 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 1/4 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $635.89
Knipex #97 52 64 Specifications
- Zoro #: G6601007
- Mfr #: 97 52 64
- Capacity: 28 to 13 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 1/4 in
- Material: Chrome Vanadium Steel
- Features: Top-Quality Crimping Connections, High Crimping Quality, Optimum Transmission of force, High Operation Comfort
- Application: For Crimping Turned Contacts
- Number of Pieces: 1
- Insulated / Uninsulated: Uninsulated
- Handle Type: Multi-Component Grips
- Includes: Opening Spring, Locator, Pressure Adjustment, Adjusting Wheel, Plastic Case
- Adjustable: Manual
- Standards: DIN EN 41 641
- Item: Crimper
- Strips: No
- Replacement Die Code: None
- For Use With: Turned Contacts
- Cuts: No
- Max. Crimping Force: Not Rated
- Country of Origin (subject to change): Germany
Description
If you are working with electrical wire and cable, the KNIPEX 97 52 64 7 1/4 in Crimper is the tool for you. It can handle 28 to 13 AWG wire and is perfect for crimping turned contacts. This manual crimper has a multi-component grip that provides comfort and control while working. The chrome vanadium steel construction ensures durability and long life. With an overall length of 7 1/4 in., this crimper offers excellent leverage when needed. The KNIPEX 97 52 64 7 1/4 in Crimper is designed to make your job easier, giving you high quality results at all times.