- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Pliers
- /
- Tongue & Groove Pliers
- /
- 7-1/4" Knipex Cobra Water Pump Pliers, Plastic Grip
Knipex
7-1/4" Knipex Cobra Water Pump Pliers, Plastic Grip
- Zoro #: G9750334
- Mfr #: 87 01 180
Tap to zoom
Hover or click to zoom
$36.11
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.11
Knipex #87 01 180 Specifications
- Zoro #: G9750334
- Mfr #: 87 01 180
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
- Material: Chrome Vanadium Electric Steel
- Finish: Polished(Head), Plastic Coated(Handless)
- Jaw Width: 7/8 in
- Handle Type: Dipped
- Standards: DIN ISO 8976
- Plier Item: Tongue and Groove Pliers
- No. of Jaw Positions: 18
- Max. Jaw Opening: 1 1/2 in
- Insulated: No
- Plier Product Group: Pliers
- Nonsparking: No
- Includes: 87 Series
- Tether Capable: Tether Capable
- Adjustment Type: Push Button
- Jaw Length: 1 in
- Item: Tongue and Groove Plier
- Tether Style: Tether Capable
- Plier Type: Tongue & Groove Pliers
- Grip Style: Standard Cushion
- Jaw Opening Type: Manual
- Series: Knipex Cobra
- Adjustment Mechanism: Push Button
- Maximum Jaw Opening: 1 1/2 in
- Tether Ready: No
- Weight: 0.37 lb
- Number of Jaw Positions: 18
- Jaw Texture: Serrated
- Non-Sparking: No
- Plier Material: Steel
- Steel Type: Chrome Vanadium Electric Steel
- For Use With: Nuts, Pipes, Pumps
- Pinch-Free Handles: Yes
- Grip Material: Plastic
- Jaw Shape: V
- Overall Length Range: 6 - 8 in
- Product Type: Tongue and Groove Plier
- Country of Origin (subject to change): Germany
Description
Pliers, Tongue and Groove Pliers, Tongue and Groove Plier, Plier Jaw Style V-Jaw, Adjustment Type Push Button, Max. Jaw Opening 1 1/2 in, Jaw Width 7/8 in, Jaw Length 1 in, Overall Length 7 1/4 in, Handle Type Dipped, Tether Capable, Nonsparking No, Insulated No, No. of Jaw Positions 18, Chrome Vanadium Electric Steel Material, Polished Finish, Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
Reviews of Knipex #87 01 180
Explore more
- KNIPEX 10" Knipex Cobra ES Water Pump Pliers Extra-Slim, Plastic Grip 87 51 250
- KNIPEX Pliers Wrenches, 6" Pliers Wrench 86 03 150 SBA
- KNIPEX 6" Knipex Cobra Water Pump Pliers, Plastic Grip 87 01 150
- CHANNELLOCK Tongue and Groove Pliers, 9-1/2 In 420CB
- VISE GRIP Vise Grip VIS2078512 12" Groove Joint Pliers VIS2078512
- CHANNELLOCK Channellock 140-432-BULK 10 Inch Tongue & Groove V-Jaw Plier 140-432-BULK
- IRWIN VISE-GRIP IRWIN VISE-GRIP 2078108 Groovelock Pliers; 13 Positions; 8 in. VSG-2078108
- Knipex Tongue & Groove Pliers