Knipex
Cable Shears, 6-1/2 In L, 1/0 AWG, Red
Mfr # 95 11 165
Zoro # G7498321
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 165mm
- Blade Material Special Tool Steel, Forged, Oil-Hardened
- Handle Material Plastic Coated
- Features Precision-Ground, Gardened Blades, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Guard Prevents Operators’ Fingers being Pinched, Adjustable Bolted Joint, Self-Retaining Screw
- Adjustable Yes
Explore More Products
- KNIPEX Wire Rope Shears 6 1 95 62 160
- KNIPEX Cable Shears, 6-11/16 In L, 3 AWG, Red 95 05 165
- KNIPEX Shears for KEVLAR Fibres, 6 1/4 95 03 160 SB
- KNIPEX Electrician Shears, 6 1/4 95 05 10 SBA
- KNIPEX Industrial, Industrial Shears, 7-1/2 In. L 95 05 190
- KNIPEX Industrial, Industrial Shears, 7-1/4 In. L 95 05 185
- KNIPEX 95 11 200 8 Inch Cable Shears KN99581
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 13901
- 3M COMMERCIAL Scissors, Scotch, Precision 1447
- WISS 10In Shop Shears W912
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch G210LR
- Knipex Scissors