Knipex
9 1/4 in Wire Stripper 20 to 10 AWG
Mfr # 97 22 240
Zoro # G0584915
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint for Higher Stability and Even Movement, Special Steel, High-Strength
- Handle Type Multi-Component Grip
- Material Steel
- Overall Length 9 1/2 in
- Insulated / Uninsulated Insulated
Explore More Products
- KNIPEX Precision Nippers, 10in.L., Gray 99 14 250
- KNIPEX 4 3/4 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated 77 32 115
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated 70 02 160
- KNIPEX High Leverage Diagonal Cutters, 8", 1000 74 08 200 US
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated 76 12 125
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated 74 02 200 T BKA
- KNIPEX Concreters Nippers, 8" Concreters Nipp 99 01 200 SBA
- KNIPEX Knipex 414-7401250 High Leverage Diag. Cutter Nipper 414-7401250
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated 77 12 115
- FELO Pincers x 8-1/4" 07157 63813
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 70 06 180
- Knipex Cutting Pliers