Knipex

Alligator Water Pump Pliers, 10"

Knipex Alligator Water Pump Pliers, 10" 8801250
Hover or click to zoom Tap to zoom
  • Features: Gripping Surfaces With Special Hardened Teeth, High Stability Because of Double Guide, Robust Construction; Particularly Suitable for Outdoor Work
  • Handle Type: Non-Slip Plastic Coated
  • Material: Chrome Vanadium Steel
  • Overall Length: 10"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Alligator Water Pump Pliers,10"
  • Country of Origin (subject to change): Germany
See full product details
$31.30
Orders over $75 ship free.

Subtotal: $31.30

Knipex #8801250 Specifications

  • Features: Gripping Surfaces With Special Hardened Teeth, High Stability Because of Double Guide, Robust Construction; Particularly Suitable for Outdoor Work
  • Handle Type: Non-Slip Plastic Coated
  • Material: Chrome Vanadium Steel
  • Overall Length: 10"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Alligator Water Pump Pliers,10"
  • Country of Origin (subject to change): Germany

Description

Alligator Water Pump Pliers,10 In.

Reviews of Knipex #8801250