Knipex
Alligator Water Pump Pliers, 12"
- Mfr # 8801300
- Zoro # G7034723
$50.05
/ea
Subtotal: $50.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Features Gripping Surfaces With Special Hardened Teeth, High Stability Because of Double Guide, Robust Construction; Particularly Suitable for Outdoor Work
- Handle Type Non-Slip Plastic Coated
- Material Chrome Vanadium Steel
- Overall Length 12"
- Finish Atramentized, Polished
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KNIPEX 10" Grip Pliers w/ Double Prism Jaw, Nickel Plated 41 14 250
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg 44 21 J11 SBA
- KNIPEX 5-1/4" Relay Adjusting Pliers, Plastic Grip 32 21 135
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated 46 20 A61
- KNIPEX 22-3/4" External Circlip Pliers, Powder-Coated 46 10 A6
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip 35 82 145
- KNIPEX Internal Precision Snap Ring Pliers, 60mm 4841J21
- KNIPEX 5"Wire Plier 7861125-ESD
- KNIPEX Circlips Pliers 4811J0
- IRWIN IRWIN VISE-GRIP® 4935576 10CR The Original„¢ 10" Curved Jaw Locking Plier 4935576
- HOME PLUS SNAP RING PLIERS 6"" HH1500619
- Knipex Pliers