Knipex
Angled Long Nose Pliers w/Ctr.-1,000V Insltd
- Zoro #: G602651447
- Mfr #: 2626200
$60.55
Subtotal: $60.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #2626200 Specifications
- Zoro #: G602651447
- Mfr #: 2626200
- UPC #: 843221000000
- Country of Origin (subject to change): Germany
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Knipex #2626200
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Cobra Box Tongue/Groove Pliers, 12" 8701300
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip 48 11 J3
- KNIPEX Knipex 8603250 1 0 in. Pliers Wrenches KNT-8603250
- KNIPEX Cobra Plier Set, 3 pcs. 003X8702
- KNIPEX Hose Clamp Pliers For Click Clamps, 10" 85 51 250C
- KNIPEX Snap Ring Plier 4431J32
- IRWIN Vise Grip 2078712 8 Piece GrooveLock ProPliers Set VG2078712
- TENG TOOLS 6" Plated Long Nose Power Grip Locking Pliers - 404-6 404-6
- KNIPEX S-Shaped "Dolphin" Plier 3831200
- LANG Retaining Ring Plier, Int/Ext and Tip Kit 1435
- POWERBUILT 6" Long Nose Locking Plier 645015
- Knipex Pliers