Shop Alternate Products
This Product is Discontinued
Knipex
Automatic Insulation Wire Stripper, 7" (Discontinued)
Mfr # 1262180
Zoro # G7012107
This Product is Discontinued
Key Features
- Capacity 24 to 10 AWG
- Material Body: Glass Fiber Reinforced Plastic; Blade: Steel
- Features Handy Shape and Low Weight Provide High Operation Comfort, Use In Confined Areas, Adjustable Length Stop
- Application Insulation Stripper
- Number of Pieces 1