Knipex
Circlip Pliers, for Internal Circlips
- Zoro #: G7055023
- Mfr #: 4411J2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Solid Style, Solid Tips, Plier Style Internal
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 7-1/4"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Circlip Pliers For Internal Circlips
$23.32
Subtotal: $23.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #4411J2 Specifications
- Zoro #: G7055023
- Mfr #: 4411J2
- Features: Solid Style, Solid Tips, Plier Style Internal
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 7-1/4"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Circlip Pliers For Internal Circlips
- Country of Origin (subject to change): Germany
Description
Circlip Pliers For Internal Circlips
Reviews of Knipex #4411J2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Flush Cut Pliers, 5-1/2" 7201-140
- KNIPEX Long Nose Bent Plier, 8" 3871200
- KNIPEX Flat Nose Plier, 5", 1-1/16" Jaw 37 33 125
- KNIPEX 10" Grip Pliers w/ Double Prism Jaw, Nickel Plated 41 14 250
- KNIPEX Hose Clamp Pliers Set, 2 pcs. 9K 00 80 135 US
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip 49 21 A01
- SURTEK Flat Holding Locking Pliers 8" 115086
- CRESCENT STRAIGHT JAW PLIER 7"" C7SVN
- C.H. HANSON Curved Jaw, Locking Pliers, 5" 70550
- IMPERIAL Retaining Ring Pliers, 5-1/2In, Fixed IR-3890H
- MAG-MATE Clamp/Locking Pliers Storage Rack VGR09
- Knipex Pliers