Knipex

Circlip Pliers, for Internal Circlips, Material: Chrome Vanadium Steel

Knipex Circlip Pliers,  for Internal Circlips,  Material: Chrome Vanadium Steel 4411J3
Hover or click to zoom Tap to zoom
$25.98
  • Features: Solid Style, Solid Tips, Plier Style Internal
  • Handle Type: Non-Slip Plastic Coated
  • Material: Chrome Vanadium Steel
See full product details
Orders over $75 ship free.

Total: $25.98

Knipex #4411J3 Specifications

  • Features: Solid Style, Solid Tips, Plier Style Internal
  • Handle Type: Non-Slip Plastic Coated
  • Material: Chrome Vanadium Steel
  • Overall Length: 9"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Circlip Pliers For Internal Circlips
  • Country of Origin (subject to change): Germany

Description

Circlip Pliers For Internal Circlips

Reviews of Knipex #4411J3