Knipex

Cobra Gripping Plier, Adjustable, 6"

Knipex Cobra Gripping Plier, Adjustable, 6" 8701150
Hover or click to zoom Tap to zoom
  • Features: Adjustment At the Touch of a Button Directly on the Workpiece, Pinch Guard Prevents Operators Fingers Being Pinched, Self-Locking on Pipes and Nuts, No Slipping on the Workpiece and Low Handforce Required
  • Handle Type: Non-Slip Plastic Coated
  • Material: Chrome Vanadium Steel
  • Overall Length: 6"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Cobra Adjustable Gripping Plier,6"
  • Country of Origin (subject to change): Germany
See full product details
$46.76

Subtotal: $46.76

Knipex #8701150 Specifications

  • Features: Adjustment At the Touch of a Button Directly on the Workpiece, Pinch Guard Prevents Operators Fingers Being Pinched, Self-Locking on Pipes and Nuts, No Slipping on the Workpiece and Low Handforce Required
  • Handle Type: Non-Slip Plastic Coated
  • Material: Chrome Vanadium Steel
  • Overall Length: 6"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Cobra Adjustable Gripping Plier,6"
  • Country of Origin (subject to change): Germany

Description

Cobra Adjustable Gripping Plier,6 In.

Reviews of Knipex #8701150

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.