Knipex
Cobra Plier Set, 3 pcs.
- Zoro #: G7039197
- Mfr #: 003X8702
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Cobra Plier Set, 3PCS
$138.86
Subtotal: $138.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #003X8702 Specifications
- Zoro #: G7039197
- Mfr #: 003X8702
- Item: Cobra Plier Set, 3PCS
- Country of Origin (subject to change): Germany
Description
Cobra Plier Set, 3PCS
Reviews of Knipex #003X8702
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Internal Precision Snap Ring Pliers, 60mm 4841J21
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip 46 11 A1
- KNIPEX 22-3/4" internal Circlip Pliers, Powder-Coated 44 10 J6
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip 49 11 A1
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length 10 99 i220
- KNIPEX Cobra Plier Set, 7", 10", 12", 3 pcs. 002006S1
- PROTO Retaining Ring Pliers, 0.038In Tip, 18 Deg J399L
- IRWIN IRWIN VISE-GRIP 7LW Locking Wrench For Wrench Sizes 0.44 in. To 0.75 in. And 1 1 mm. To 19 mm. VSG-7LW
- IRWIN Straight Jaw GrooveLock Pliers, 10" 4935096
- ANGLO AMERICAN TOOLS Grip-On 7" Axial Grip "W", Epoxy, GR9280 ANGGR92807
- SUNEX Pistol Grip Needle Nose Electrician Pliers 3621
- Knipex Locking Pliers