Knipex
Cobra Pliers-1,000V Insltd
- Zoro #: G502542234
- Mfr #: 8728250SBA
$70.97
Subtotal: $70.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #8728250SBA Specifications
- Zoro #: G502542234
- Mfr #: 8728250SBA
- UPC #: 843221000000
- Country of Origin (subject to change): Germany
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Knipex #8728250SBA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Insulated Water Pump Pliers, 10" 88 08 250 SBA
- KNIPEX Alligator Water Pump Pliers, 10" 8801250
- KNIPEX Combination Pliers 03 01 140
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg 44 11 J2 SBA
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg 44 31 J32 SBA
- KNIPEX 10" Grip Pliers, Nickel Plated 41 04 250
- IMPERIAL Snap Ring Plier IR-150H
- WILLIAMS Williams Combo Slip-Joint Plier, 10" PL-10C-TH
- POWERWELD Long Nose Locking Pliers with Cutter, 10" PW6LN
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" 82142
- KNIPEX Mechanics Long Nose Double Bend Pliers 3881200A
- Knipex Pliers