Knipex
Cobra Pliers, 22"
- Zoro #: G7038293
- Mfr #: 8701560
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Greater Gripping Capacity But Much Lower Weight Than Comparable Pipe-Gripping Wrenches, Fast Pushbutton Adjustment Directly On The Workpiece
- Handle Type: Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 22"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Cobra Pliers, 22"
$143.72
Subtotal: $143.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #8701560 Specifications
- Zoro #: G7038293
- Mfr #: 8701560
- Features: Greater Gripping Capacity But Much Lower Weight Than Comparable Pipe-Gripping Wrenches, Fast Pushbutton Adjustment Directly On The Workpiece
- Handle Type: Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 22"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Cobra Pliers, 22"
- Country of Origin (subject to change): Germany
Description
When you need to hold things in place, the KNIPEX 8701560 Cobra Pliers is the tool for the job. It has an atramentized and polished finish, which gives it a shiny look. Made of chrome vanadium steel, this locking pliers is both durable and sturdy. The plastic coated handle ensures a firm grip on your workpiece. The 22" long tool can be used for many applications around the house or workplace. If you are looking for a high quality locking plier, look no further than this product from KNIPEX.
Reviews of Knipex #8701560
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Circlip Pliers Internal 4421J01
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip 49 21 A01
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip 49 21 A11
- KNIPEX Hose Clamp Pliers, 10" L x 3-17/64" W 85 51 250 C SBA
- KNIPEX Leverage Pliers, w/12 deg.Curved Head, 10" 7422250
- KNIPEX External Precision Snap Ring Plier, 130mm 4941A01
- IRWIN Irwin Vise-Grip 586-10LW 00002 10 Inch Locking Wrench 586-10LW
- A & E HAND TOOLS 10 Locking Pliers Prisma Jaws 101-10
- IRWIN Long Nose Locking Pliers, w/Wre Cutter, 6" 1402L3
- ASTRO PNEUMATIC Snap Ring Plier, 8" 94016
- CRESCENT Curved Jaw Lock Plier 7" C7CVN-08
- Knipex Locking Pliers