Knipex
Cobra Pliers, w/Comfort Grip, 12"
- Zoro #: G7034811
- Mfr #: 87 02 300
Hover or click to zoom Tap to zoom
Key Features
- Features: Adjustment At the Touch of a Button Directly on the Workpiece, Pinch Guard Prevents Operators Fingers Being Pinched, Self-Locking on Pipes and Nuts, No Slipping on the Workpiece and Low Handforce Required
- Handle Type: Multi-Component Grips
- Material: Chrome Vanadium Steel
- Overall Length: 12"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Cobra Pliers W/Comfort Grip,12"
$60.89
Subtotal: $60.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #87 02 300 Specifications
- Zoro #: G7034811
- Mfr #: 87 02 300
- Features: Adjustment At the Touch of a Button Directly on the Workpiece, Pinch Guard Prevents Operators Fingers Being Pinched, Self-Locking on Pipes and Nuts, No Slipping on the Workpiece and Low Handforce Required
- Handle Type: Multi-Component Grips
- Material: Chrome Vanadium Steel
- Overall Length: 12"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Cobra Pliers W/Comfort Grip,12"
- Country of Origin (subject to change): Germany
Description
Cobra Pliers W/Comfort Grip,12 In.
Reviews of Knipex #87 02 300
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Electrical Installation Pliers 13 88 8 SBA
- KNIPEX Circlip Pliers, for Internal Circlip 4411J4
- KNIPEX SNAP RING PLIERS KNP4811-J2
- KNIPEX Circlip Pliers, for Internal Circlips 4411J2
- KNIPEX Cobra Pliers-1,000V Insltd 8728250US
- KNIPEX 22-1/4" internal Circlip Pliers, Powder-Coated 44 10 J5
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg 44 11 J1 SBA
- KNIPEX Combo Long Nose Plier Set, 3 pcs. 002011
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg 44 31 J32 SBA
- LANG KASTAR Lang Kastar LG1460 0.75 in. Self Locking Angled Pinch Off Pliers LG1460
- C.H. HANSON Long Nose Locking Pliers, 6" 70650
- Knipex Pliers