Knipex
Cobra Spring Hose Clamp Pliers, 10"
- Zoro #: G7012271
- Mfr #: 85 51 250 AFSBA
Hover or click to zoom Tap to zoom
Key Features
- Features: Slim Head Design; Narrow Head Width, Rotatable Grip Inserts
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 10"
- Finish: Atramentized
- Number of Pieces: 1
- Item: Cobra Spring Hose Clamp Pliers,10"
$108.73
Subtotal: $108.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #85 51 250 AFSBA Specifications
- Zoro #: G7012271
- Mfr #: 85 51 250 AFSBA
- UPC #: 00843221020408
- Features: Slim Head Design; Narrow Head Width, Rotatable Grip Inserts
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 10"
- Finish: Atramentized
- Number of Pieces: 1
- Item: Cobra Spring Hose Clamp Pliers,10"
- Country of Origin (subject to change): Germany
Description
This KNIPEX 85 51 250 AFSBA Cobra Spring Hose Clamp Pliers, 10" is the ideal tool for working with hoses. It has a slim head design and rotatable grip inserts. This locking pliers features a narrow head width to make it easier to work in tight spaces. The slim head design makes it perfect for tasks that require maximum torque and grip strength. With atramentized finish, this hose clamp plier is resistant to corrosion and abrasion. Its non-slip plastic coated handle provides a comfortable and secure grip when you are working with difficult objects or materials. You will be able to tackle your projects efficiently with this KNIPEX 10" Cobra Spring Hose Clamp Pliers,10".
Reviews of Knipex #85 51 250 AFSBA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg 44 31 J02 SBA
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip 49 31 A0
- KNIPEX Cobra Box Tongue/Groove Pliers, 12" 8701300
- KNIPEX Hose Clamp Pliers, 10" L x 3-17/64" W 85 51 250 C SBA
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg 46 31 A12 SBA
- KNIPEX Circlip Pliers, for Internal Circlips, Material: Chrome Vanadium Steel 4411J3
- STECK MANUFACTURING E-Z PULL PLIERS SS20085
- KNIPEX LP 714 Cobra Pliers 87 01 180 SBA
- KNIPEX Knipex KNT-4144200 0.95 lbs Long Nose Locking Pliers KNT-4144200
- KNIPEX Cobra Pliers-1,000V Insltd 8728250SBA
- ECLIPSE Straight Jaw Locking Pliers 10" MaX Jaw E10R
- Knipex Locking Pliers