Knipex
Cobra Tongue/Groove Pliers, 10"
- Zoro #: G7032230
- Mfr #: 8701250
Hover or click to zoom Tap to zoom
Key Features
- Features: Adjustment At the Touch of a Button Directly on the Workpiece, Pinch Guard Prevents Operators Fingers Being Pinched, Self-Locking on Pipes and Nuts, No Slipping on the Workpiece and Low Handforce Required
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 10"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Cobra Tongue/Groove Pliers,10"
$42.16
Subtotal: $42.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #8701250 Specifications
- Zoro #: G7032230
- Mfr #: 8701250
- Features: Adjustment At the Touch of a Button Directly on the Workpiece, Pinch Guard Prevents Operators Fingers Being Pinched, Self-Locking on Pipes and Nuts, No Slipping on the Workpiece and Low Handforce Required
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 10"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Cobra Tongue/Groove Pliers,10"
- Country of Origin (subject to change): Germany
Description
The KNIPEX 8701250 Cobra Tongue/Groove Pliers is the perfect tool for your next project. With a 10" overall length, this tongue and groove plier has a locking mechanism to ensure secure gripping. The chrome vanadium steel construction makes it sturdy and durable. Its atramentized and polished finish means that you can rely on this tool for years to come. If you want an excellent pair of tongue and groove pliers, look no further than the KNIPEX 8701250 Cobra Tongue/Groove Pliers.
Reviews of Knipex #8701250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX 9 in. Internal Circlip Plier 4413J3
- KNIPEX Cobra Tongue/Groove Pliers, 7" 8701180
- KNIPEX Knipex KNT-4144200 0.95 lbs Long Nose Locking Pliers KNT-4144200
- KNIPEX Electricians Pliers 10, 12, 14, 6-1/4" 1301614
- KNIPEX Internal Precision Snap Ring Pliers, 60mm 4841J21
- KNIPEX 12 ALLIGATOR PLIERS CARDED KNP8801-12C
- TEKTON Locking Pliers Set, 2-Piece (Curved Jaw, Long Nose) PLK99901
- PROTO Locking Curved Jaw Pliers 9-1/4" J292XL
- PROTO Proto J252G 7-3/4" Hose Clamp Plier J252G
- TEKTON Deep Bite Round Jaw Locking Pliers Set, 2-Piece (7, 10 in.) PLK90201
- ECLIPSE Long Nose Locking Pliers 6" E6LN
- Knipex Locking Pliers