Knipex
Cobra Tongue/Groove Pliers, 7"
- Zoro #: G7051331
- Mfr #: 8701180
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Adjustment At the Touch of a Button Directly on the Workpiece, Pinch Guard Prevents Operators Fingers Being Pinched, Self-Locking on Pipes and Nuts, No Slipping on the Workpiece and Low Handforce Required
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 7-1/4"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Cobra Tongue/Groove Pliers,7"
$41.81
Subtotal: $41.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #8701180 Specifications
- Zoro #: G7051331
- Mfr #: 8701180
- Features: Adjustment At the Touch of a Button Directly on the Workpiece, Pinch Guard Prevents Operators Fingers Being Pinched, Self-Locking on Pipes and Nuts, No Slipping on the Workpiece and Low Handforce Required
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 7-1/4"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Cobra Tongue/Groove Pliers,7"
- Country of Origin (subject to change): Germany
Description
Cobra Tongue/Groove Pliers,7 In.
Reviews of Knipex #8701180
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip 20 01 160
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg 44 31 J02 SBA
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg 44 11 J3 SBA
- KNIPEX Knipex 414-8701300 12 Inch Cobra Plierpipe Pliers 414-8701300
- KNIPEX Ext Precision Snap Ring Pliers, 10-25mm 4931A1
- KNIPEX Plier Loose Wrench Style, Adjustable, 10" 8603250
- TITAN Locking Pliers, XL, Straight Nose, 15" 60762
- IRWIN Irwin Vise-Grip 586-10LW 00002 10 Inch Locking Wrench 586-10LW
- BETA External Circlip Plier, 300mm 10380028
- WILLIAMS Williams Snap Ring Pliers, 0 deg. PL-1626
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg 44 11 J0 SBA
- Knipex Locking Pliers