Knipex
Combo Long Nose Plier Set, 3 pcs.
- Zoro #: G7055190
- Mfr #: 002011
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Tools in the Plastic Deep-Drawn Part With Transparent Lid
- Overall Length: 370mm
- Includes: (1) Combination Pliers, (1) Chain Nose Side Cutting Plier, (1) Diagonal Cutter
- Item: Combo Long Nose Plier Set 3pc
$93.37
Subtotal: $93.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #002011 Specifications
- Zoro #: G7055190
- Mfr #: 002011
- Features: Tools in the Plastic Deep-Drawn Part With Transparent Lid
- Overall Length: 370mm
- Includes: (1) Combination Pliers, (1) Chain Nose Side Cutting Plier, (1) Diagonal Cutter
- Item: Combo Long Nose Plier Set 3pc
- Country of Origin (subject to change): Germany
Description
Combo Long Nose Plier Set 3pc
Reviews of Knipex #002011
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Internal Precision Snap Ring Pliers, 13mm 4831J0
- KNIPEX 7-1/4" Circlip Pliers For Grip Rings On Shafts, Plastic Grip 46 11 G4
- KNIPEX Precision External Circlip 12-3/4 in. 4911A4
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L 44 23 J21
- KNIPEX Linemans Pliers, 9-1/2" 901240
- KNIPEX Orbis 2-Piece Pliers Set, Angled 9K 00 80 97 US
- APEX TOOL GROUP Mm10"Str Locking Pliers 213271
- CRESCENT 6 1/2" Cee Tee Co.® Curved Jaw Combination Slip Joint Pliers - Carded H26VN-05
- KNIPEX External Precision Snap Ring Plier, 100mm 4931A3
- URREA Heavy duty Chain clamp locking plier 9-27/32” 4120
- GRIP-ON 12 Locking Pliers, 2516 Jaw Opening, Omnium Grip 131-12
- Knipex Locking Pliers