KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diagonal Cutter, 5 in., Flush

KNIPEX| Zoro #: G1992191| Mfr #: 78 03 125

$24.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: stainless steel
Jaw Length: 23/64"
Cutting Capacity/Material: 1/16" Soft, 1/32" Medium Hard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992191 Mfr #: 78 03 125
Material: stainless steelJaw Length: 23/64"
Cutting Capacity/Material: 1/16" Soft, 1/32" Medium HardTip Width: 1/8"
Features: Precision Ground Cutting Edges, Precision Shaped TipsJaw Width: 17/32"
ESD Safe: NoHandle Color: Blue/Red
Nose Type: StraightOverall Length: 5"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Bend: 0 Degrees
Standards: DIN ISO 9654Spring Return: Yes
Handle Type: ErgonomicItem: Diagonal Cutter
Country of Origin (subject to change): Germany

Description

Diagonal Cutter, ESD Safe No, Nose Type Straight, Overall Length 5 In., Jaw Length 23/64 In., Jaw Width 17/32 In., Standard Tool (Accessory Needed for Tethering), Cutting Capacity/Material 1/16 In. Soft, 1/32 In. Medium Hard, Spring Return Yes, Jaw Bend 0 Degrees , Tip Width 1/8 In., Material Stainless Steel, Handle Type Ergonomic, Handle Color Blue/Red, Features Precision Ground Cutting Edges, Precision Shaped Tips, Standards DIN ISO 9654

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews