KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diagonal Cutter, ESD, 5 in., Flush

KNIPEX| Zoro #: G0626683| Mfr #: 78 03 125 ESD

$25.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 17/32"
ESD Safe: Yes
Tip Width: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626683 Mfr #: 78 03 125 ESD
Jaw Width: 17/32"ESD Safe: Yes
Tip Width: 1/8"Overall Length: 5"
Nose Type: StraightSpring Return: Yes
Jaw Bend: 0 DegreesJaw Length: 23/64"
Item: Diagonal CutterHandle Type: Ergonomic
Handle Color: Black/GreenFeatures: Precision Ground Cutting Edges, Precision Shaped Tips
Cutting Capacity/Material: 1/16" Soft, 1/32" Medium HardMaterial: Stainless Steel
Standards: IEC TR 61 340-5, DIN EN 61 340-5, SP Method 2472Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Germany

Description

Electronics Pliers, Overall Length 4-29/32 In., Jaw Length 23/64 In., Jaw Width 1/2 In., Nose Type Straight, Material Stainless Steel, Cutting Capacity/Material 1/16 In. Soft, 1/32 In. Medium Hard, Handle Type Ergonomic, Handle Color Black w/Green Stripes, Spring Return Yes, Features Precision Ground Cutting Edges, Precision Shaped Tips, Standards IEC TR 61 340-5, DIN EN 61 340-5, SP Method 2472

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews