Knipex
4 3/4 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 77 32 115 ESD
Zoro # G0405791
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electrically Discharging Handles - Dissipative, Low-Friction Double Spring for Gentle and Even Opening, Pointed Head, the Mirror Polish Together With a Fine Film of Oil Offer Effective Rust Protection - No Circuit Faults Caused by Peeling Chrome From Plated Tools
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Tool steel
Explore More Products
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated 79 32 125 ESD
- KNIPEX 11 in End Cutting Nipper Uninsulated 99 00 280
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated 26 28 200 SBA
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated 79 32 125
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated 74 21 250 SBA
- KNIPEX 5 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated 77 22 130
- KNIPEX Knipex Tools Lp KX7201160 Diagonal Cutter For Plastics - 6.25 in. KX7201160
- KNIPEX Diagonal Cutters for Fiber Optics, 6 1/4 72 51 160
- KNIPEX 8 Inch High Leverage Diag. Cutter Pliers 414-7401200
- PROTO 8 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated J210AHG
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated 74 22 200
- Knipex Cutting Pliers