Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Diagonal Cutters, Bevel Cut, Round Nose

  • Zoro #: G0405828
  • Mfr #: 77 12 115 ESD
$65.66
  • Features: Zero-Backlash Box Joint; Round Head and Lead Catcher-No Uncontrolled Loss of Cut Wire Ends
  • Handle Type: Multi-Component Grip
  • Jaw Length: 35/64 in
See full product details
Orders over $75 ship free.

Knipex #77 12 115 ESD Specifications

  • Zoro #: G0405828
  • Mfr #: 77 12 115 ESD
Features: Zero-Backlash Box Joint; Round Head and Lead Catcher-No Uncontrolled Loss of Cut Wire Ends Handle Type: Multi-Component Grip
Jaw Length: 35/64 in Jaw Width: 7/16 in
Material: Tool steel Overall Length: 4 1/2 in
Voltage Rating: Not Rated Cut: Bevel
ESD Safe: Yes Insulated / Uninsulated: Uninsulated
Nonsparking: No Tether Capable: Not Tether Capable
Wire Stripper: No Plier Item: Diagonal Cutting Pliers
Spring Return: Yes Nose Type: Round
Cutting Capacity/Material: 1/64 in to 1/8 in Soft, Hard, and Piano Wire Jaw Bend: 0 Degrees
Handle Color: Blue/Red Item: Diagonal Cutting Plier
Insulated: No Plier Product Group: Pliers
Tether Style: Not Tether Capable Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Pliers, Diagonal Cutting Pliers, Diagonal Cutting Plier, Bevel Cut, ESD Safe Yes, Jaw Width 7/16 in, Jaw Length 35/64 in, Material Tool Steel, Overall Length 4 1/2 in, Voltage Rating Not Rated, Nonsparking No, Not Tether Capable, Insulated No, Nose Type Round, Cutting Capacity/Material 1/64 in to 1/8 in Soft, Hard, and Piano Wire, Spring Return Yes, Wire Stripper No, Jaw Bend 0 Degrees , Handle Type 2-Component, Handle Color Blue/Red, Features Zero-Backlash Box Joint, Double Spring

Reviews of Knipex #77 12 115 ESD