DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

10" High Leverage Diagonal Cutter, Insulated

KNIPEX| Zoro #: G1186096| Mfr #: 74 08 250 SBA

$53.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulated / Uninsulated: Insulated
ESD Safe: No
Cut: Bevel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186096 Mfr #: 74 08 250 SBA
Insulated / Uninsulated: InsulatedESD Safe: No
Cut: BevelHandle Color: Red/Yellow
Spring Return: NoVoltage Rating: 1000V
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Overall Length: 10"Jaw Bend: 0 Degrees
Nonsparking: NoJaw Width: 1-1/16"
Features: Forged-On AxleMaterial: Chrome Vanadium Steel
Standards: ASTM F-1505-01, IEC 60900Cutting Capacity/Material: 1/8" Piano, 9/64" Hard, 3/16" Medium Hard Wire
Wire Stripper: NoJaw Length: 7/8"
Item: High Leverage Diagonal Cutting PlierNose Type: Oval
Country of Origin (subject to change): Germany

Description

Pliers, Diagonal Cutting Pliers, High Leverage Diagonal Cutting Plier, Bevel Cut, ESD Safe No, Jaw Width 1-1/16 In., Jaw Length 7/8 In., Material Chrome Vanadium Steel, Overall Length 10 In., Voltage Rating 1000V, Nonsparking No, Standard Tool (Accessory Needed for Tethering), Insulated Yes, Nose Type Oval, Cutting Capacity/Material 1/8 In. Piano, 9/64 In. Hard, 3/16 In. Medium Hard Wire, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Handle Type Ergonomic, Handle Color Red/Yellow

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews